DESCRIPTION

Mission Clay Band-Seal® Female Saddle Clay Wye with Flange

MM10680900

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Collection
Band-Seal®
End Connection 1
Female
End Connection 2
Female
End Connection 3
Female
End Connections
Female
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Clay