DESCRIPTION

Schedule 10 304L Stainless Steel BE Tee

DS14LBETK

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
10
Size
2 in x 2 in x 2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday