DESCRIPTION

Schedule 10 304L Stainless Steel Bell End 90 Degree Elbow

DS14LBE9K

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
10
Size
2 in x 2 in