DESCRIPTION

Schedule 10 304L Stainless Steel Cap

DS14LWCAP

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
10S
Size
2 in
Type
Straight