DESCRIPTION

Schedule 10 304L Stainless Steel Long Radius 90 Degree Elbow

DS14LAW916

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
16 in
Fitting Size 2
16 in
Material
Stainless Steel
Material Type
304L
Schedule Class
10
Size
16 in x 16 in