DESCRIPTION

Schedule 10 304L Stainless Steel 45 Degree Elbow

IS14LS4

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
10
Size
2 in x 2 in
Type
Straight