DESCRIPTION

Schedule 10 304L Stainless Steel Seamless Tee

IS14LSTM

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Material
Stainless Steel
Material Type
304L
Schedule Class
10
Size
3 in
Type
Seamless, Straight