DESCRIPTION

Schedule 10 304L Stainless Steel Short Radius 90 Degree Elbow

IS14LWSR9

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Butt Weld
End Connection 2
Butt Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
304L
Schedule Class
10
Size
1 in x 1 in