DESCRIPTION

Schedule 10S 316L Stainless Steel 45 Degree Elbow

IS1S6LW45

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
16 in
Fitting Size 2
16 in
Material
Stainless Steel
Material Type
316L
Schedule Class
10S
Size
16 in
Type
Straight