DESCRIPTION

Schedule 10 316L Stainless Steel Long Radius 45 Degree Elbow

IS16LW4

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Butt Weld
End Connection 2
Butt Weld
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Stainless Steel
Material Type
316L
Schedule Class
10
Size
3/4 in x 3/4 in
Type
Straight