DESCRIPTION

Schedule 10 Stainless Steel Welded Pipe

DSP10S4LE

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-312
End Connection 1
Weld
End Connection 2
Weld
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
14 in
Schedule Class
10
Type
Welded