DESCRIPTION

Schedule 10 Type A 316L Stainless Steel Stub End

IS10S4LWSEA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
14 in
Fitting Sizes
14 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L