DESCRIPTION

Markovitz Corporation/Flowline Schedule 10 Type A Seamless 304L Stainless Steel Stub End

DSS14LSSEA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Schedule Class
10S