DESCRIPTION

Schedule 10 Welded Stainless Steel Pipe

CLGSP1S6LDRLK

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B36.19M
ASTM Specifications
ASTM A-312
Material
Stainless Steel
Material Type
316
Pipe Tubing Size
2 in
Schedule Class
10
Type
Welded