DESCRIPTION

Schedule 10S 304L Stainless Steel Cap

IS1S4LSCAP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 16 in

    IS1S4LSCAP16 

    $230.58
    $130.05
    Call for Pricing Call us for price $230.58 $130.05
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
16 in
Fitting Sizes
16 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Schedule Class
10S