DESCRIPTION

Schedule 10S 316L Stainless Steel Seamless Stub End

IS1S6LWSEA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 18 in

    IS1S6LWSEA18 

    $1878.06
    $1408.55
    Call for Pricing Call us for price $1878.06 $1408.55
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 20 in

    IS1S6LWSEA20 

    $2045.56
    $1534.17
    Call for Pricing Call us for price $2045.56 $1534.17
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Stub
Fitting Size 1
18 in
Material
Stainless Steel
Material Type
316L
Schedule Class
10S
Size
18 in