DESCRIPTION

Schedule 160 316L Stainless Steel Seamless Pipe

GSSP166LE

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
1 in
Schedule Class
160
Type
Seamless