• Cart

DESCRIPTION

Schedule 160 Seamless Stainless Steel Pipe

DSSP166L

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
3/4 in
Schedule Class
160
Type
Seamless