DESCRIPTION

Schedule 40 304L Stainless Steel Concentric Reducer

DS44LWCR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40S
Size
2 in x 1-1/2 in
Type
Concentric