DESCRIPTION

  • Manufacturer may vary by location

Butt Weld Schedule 40 304L Stainless Steel Eccentric Reducer

IS44LWER

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Schedule Class
40
Size
1-1/2 in x 1 in
Type
Eccentric
UL Listed
No