DESCRIPTION

  • Manufacturer may vary by location

Schedule 40 304L Stainless Steel Long Radius 45 Degree Elbow

IS44LW4

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Butt Weld
End Connection 2
Butt Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Size
1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday