DESCRIPTION

  • Manufacturer may vary by location

Schedule 40 304L Stainless Steel Long Radius 90 Degree Elbow

IS44LW9

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Butt Weld
End Connection 2
Butt Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Size
1/2 in x 1/2 in
Type
Straight