DESCRIPTION

Schedule 40 304L Stainless Steel Seamless Cap

IS44LSCAP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
3 in
Fitting Sizes
3 in
Fitting Type
Straight
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Schedule Class
40
UL Listed
No