DESCRIPTION

  • Manufacturer may vary by location

Butt Weld Schedule 40 304L Stainless Steel Short Radius 90 Degree Elbow

IS44LWSR9

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Size
1 in
Type
Short Radius, Straight