DESCRIPTION

Schedule 40 304L Stainless Steel Type A MSS Stub End

IS44LWSEA

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Stub End
Fitting Size 1
1/2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Size
1/2 in