DESCRIPTION

4 in. Weld Schedule 40 304L Stainless Steel Nipple

IS44NP

Length:

SPECIFICATIONS

End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
4 in
Fitting Size 2
4 in
Length
4 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Size
4 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY