DESCRIPTION

Schedule 40 316L Stainless Steel Concentric Reducer

DS46LWCRKJ

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-403
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Size
2 in x 1-1/2 in
Type
Concentric