DESCRIPTION

  • Manufacturer may vary by location

Butt Weld Schedule 40 316L Stainless Steel Eccentric Reducer

IS46LWER

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Size
1-1/2 in x 1 in
Type
Eccentric