DESCRIPTION

Schedule 40 316L Stainless Steel Seamless Long Radius 90 Degree Elbow

IS46LS9

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Size
3 in
Type
Seamless, Straight