DESCRIPTION

Schedule 40 Aluminum Pipe

DAP46063T6J

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-241
Material
Aluminum
Material Type
6063-T6
Pipe Tubing Size
1-1/2 in
Schedule Class
40