DESCRIPTION

Weldneck Schedule 40 Aluminum Tee

DAT64WT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
End Connection 3
Weldneck
End Connections
Weldneck
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Aluminum
Schedule Class
40