DESCRIPTION

  • Suitable for exposed, concrete encased and direct burial applications

Kraloy Bell End Schedule 40 Plastic 90 Degree Conduit Elbow

P40C90

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40S