DESCRIPTION

Schedule 40 Black Coated Carbon Steel Pipe

GBPTCXA53

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
Material
Carbon Steel
Pipe Tubing Size
3/4 in
Schedule Class
40