DESCRIPTION

Schedule 40 Black Coated Plain End Carbon Steel Pipe

GBPPEA53B

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
Length
21 in
Material
Carbon Steel
Pipe Tubing Size
3/4 in
Schedule Class
40