DESCRIPTION

Schedule 40 Black Coated Seamless Carbon Steel Pipe

DBPA333GR6S40

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-333
Coating
Black
Grade
6
Material
Carbon Steel
Pipe Tubing Size
3 in
Schedule Class
40
Type
Seamless