DESCRIPTION

Schedule 40 Black Coated Seamless Carbon Steel Pipe

DBSPAPI5LS40FBE

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Coating
Black
Material
Carbon Steel
Pipe Tubing Size
6 in
Schedule Class
40
Type
Seamless

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday