DESCRIPTION

Schedule 40 Black Coated Threaded Carbon Steel Pipe

GBPTCFBE

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53A
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Material
Carbon Steel
Pipe Tubing Size
1/2 in
Schedule Class
40

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday