DESCRIPTION

Black Threaded and Coupled Seamless SRL Pipe

DBSPTCA106B

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-106B
Coating
Black
End Connection 1
Threaded
End Connection 2
Coupled
Material
Carbon Steel
Pipe Tubing Size
1 in
Schedule Class
40
Type
Seamless

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday