DESCRIPTION

Schedule 40 Black Coated Threaded Welded Carbon Steel Pipe

TAABPTCA53B

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Black
End Connection 1
Threaded
End Connection 2
Coupled
IsAcceptableImage
Material
Carbon Steel
Pipe Tubing Size
1/2 in
Schedule Class
40
Type
Welded