• Cart

DESCRIPTION

Schedule 40 Galvanized Carbon Steel Plain End Seamless Single Random Length Pipe

DGSPA106B

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-106B
Coating
Galvanized
End Connection 1
Plain End
Material
Carbon Steel
Pipe Tubing Size
6 in
Schedule Class
40
Type
Seamless