DESCRIPTION

Schedule 40 Galvanized Coated Plain End Seamless Carbon Steel Pipe

DGPPEA106B

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Plain End
End Connection 2
Plain End
Material
Carbon Steel
Pipe Tubing Size
1/2 in
Schedule Class
40
Type
Seamless

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday