DESCRIPTION

3/4 in. NPT Schedule 40 Galvanized Travel Tray Nipple 66 Pack

GN66TT

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Clean Bagged
No
Coating
Galvanized
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Carbon Steel
Schedule Class
40S
Size
1/2 in
Type
Straight