DESCRIPTION

  • Lightweight, safe to handle, and easy to install
  • Made in the USA
  • Meets ASTM standard D2661 and D 3311
  • Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures
  • Socket Weld, 1500 Class, Stop Globe, Inclined, Bonnetless (Non Rotating Stem), F316 Body, Wedge/Disc Surface: Stellite 6 , Seat Surface: Stellite 6 , Stem: 316/316L

Schedule 40 Hub ABS Double Wye

ADWVDYUP

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-2661, ASTM D-3311, ASTM D-3965
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connection 4
Hub
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Size 4
4 in
Material
Plastic
Material Type
ABS
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40
Size
6 in x 4 in x 4 in x 4 in
Type
DWV, Reducing