DESCRIPTION

  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • End Connections: Hub, Spigot, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • NSF/ANSI Standard 14 compliant
  • Not intended for pressure use
  • SCH 40 ABS
  • Size: 3" x 3" x 2"

Schedule 40 Hub ABS Wye

ADWVSYMMK

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-2661, ASTM D-3311, ASTM D-3965
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Material
Plastic
Material Type
ABS
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40
Size
3 in x 3 in x 2 in
Type
DWV, Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday