DESCRIPTION

Schedule 40 Plastic 90 Degree Elbow

IP40S9

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Plastic
Material Type
PVC
Schedule Class
40
Size
1/2 in x 1/2 in
Type
Straight