DESCRIPTION

  • Manufacturer may vary by location
  • Reducing female adapter for pvc pipe

Slip x Female Schedule 40 PVC Adapter

P40SFAF

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2466
End Connection 1
Slip
End Connection 2
Female
End Connections
Slip x Female
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
40S
Size
1 in x 3/4 in
Type
Reducing