DESCRIPTION

Slip x Male Schedule 40 PVC Adapter

IP40SMA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Male
End Connections
Slip x Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40