DESCRIPTION

Schedule 40 Seamless Stainless Steel Pipe

DSSP44L

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Length
21 ft
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
1/2 in
Schedule Class
40
Type
Seamless

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday