DESCRIPTION

316L Stainless Steel Schedule 40 Seamless Pipe

GSSP46L

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Material
Stainless Steel
Material Type
316L
Origin
Global
Pipe Tubing Size
1-1/2 in
Schedule Class
40
Type
Seamless

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday