DESCRIPTION

Schedule 40 Seamless Stainless Steel Pipe

GSSP86L

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
3/8 in
Schedule Class
80
Type
Seamless